Shop All Hacksaw and Coping Saw Blades
Urrea
3 sided tooth handsaw with bimaterial handle 18"
Mfr # 34018
Zoro # G0331738
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Super duty
- Material Steel
- Blade Length 18"
- Blade Width 21.06
- Blade Thickness 0.85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 34018
- Zoro # G0331738
- UPC # 660731911527
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 18" |
Blade Width | 21.06 |
Details
Item | Handsaw |
Application | Super duty |
Material | Steel |
Blade Thickness | 0.85 mm |
Includes | 3-Sided tooth handsaw with bimaterial handle |
Description
Suitable for cuts in woods from soft to hard and drywall. Blade made of SK5 steel. 3-sided cross teeth design. 7 teeth per inch. TPFE coating that protects blade against wear and rust. Bi-material ABS handle with TPE with aluminum insert. Blade length: 18". Blade thickness: 0.85 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 22Mm Socket Imp 22Mm, M832 (M832)
- CURRENT TOOLS Conduit Rack with Mesh Base, Adjustable Arms & Casters (505MAA)
- FACOM Open End Wrench, Black, 55mm x 16-23/32 in (FM-45.55)
- STARRETT Long-Blade Feeler Gauge Set, Dim Type In (172E)
- URREA Urrea Fixed Hacksaw Frame High Tension, 353F, 15-1/2" Long, Holds 12" Blades (353F)
- URREA Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades (352)
- URREA Bimetalic Hacksaw blade 12"X24 (HB1224B)
- URREA High tension hacksaw 12" (353AT)
- URREA Adjustable hacksaw 12" (352)
- URREA High tension bimaterial hacksaw 12" (353F)
- FEIN Hacksaw Blade, 1 In. W, Tempered (63503094002)
- Urrea Hacksaw and Coping Saw Blades