Shop All Hacksaw and Coping Saw Blades
Urrea
3 sided tooth handsaw with bimaterial handle 14"
Mfr # 34014
Zoro # G0332072
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Super duty
- Material Steel
- Blade Length 14"
- Blade Width 17.13
- Blade Thickness 0.85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 34014
- Zoro # G0332072
- UPC # 660731911503
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 14" |
Blade Width | 17.13 |
Details
Item | Handsaw |
Application | Super duty |
Material | Steel |
Blade Thickness | 0.85 mm |
Includes | 3-Sided tooth handsaw with bimaterial handle |
Description
If you're looking for a versatile handsaw, the URREA 34014 3 Sided Tooth Handsaw with Bimaterial Handle is ideal. This 14" long blades can be used to cut in woods from soft to hard and drywall. The blade is made of SK5 steel and features a 3-sided cross teeth design. The saw also has 7 teeth per inch and a TPFE coating that protects it against wear and rust. It comes with a bi-material ABS handle with TPE with aluminum insert. You'll love the URREA 34014 3 Sided Tooth Handsaw with Bimaterial Handle when you need it most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL Spiral Point Tap, 3/8"X16, UNC (15853/8X16H33FLNO2)
- GLOBAL INDUSTRIAL Rubber Mallet, 13L (502581)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- HUSQVARNA TENSION SPRING (533238901)
- URREA Fixed plastic hacksaw 12" (354P)
- URREA Bimetalic Hacksaw blade 12"X24 (HB1224B)
- URREA High tension bimaterial hacksaw 12" (353F)
- URREA Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades (352)
- URREA Adjustable hacksaw 12" (352)
- URREA High tension hacksaw 12" (353AT)
- CENTURY DRILL & TOOL Hacksaw Frame Heavy Duty Holds 10" And 12" Blades (4925)
- Urrea Hacksaw and Coping Saw Blades