Shop All Check Nut Wrenches
Urrea
3 IN" Satin finish 12pt combination jumbo wrench
Mfr # 1296
Zoro # G9834393
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Width 34.25 in
- Wrench Material Steel
- Length (In.) 33-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1296
- Zoro # G9834393
- UPC # 660731603569
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 3" |
Head Width | 34.25 in |
Length (In.) | 33-1/2" |
Details
Item | Jumbo wrenches |
Wrench Material | Steel |
Description
Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 3". Total length: 33-1/2”. Outside diameter open end: 5-1/2”. Outside diameter box end: 4-3/4”. Head thickness open end: 1-3/16”. Head thickness box end: 1-11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Electricians Tool Kit, 17 pcs., Caddy (0159-17ELEC)
- GEDORE Striking Wrench, Straight, 24mm (306 24)
- JONARD TOOLS Can Wrench, Ergonomic, Plastic (M-216C/EX)
- HOUGEN 7/8 in. X 1 in. RotaLoc Plus Annular Cutter (17828)
- URREA 2-9/16" Satin finish 12pt combination jumbo wrench (1282)
- URREA 2-3/16" Satin finish 12pt combination jumbo wrench (1270)
- URREA 1-13/16" Satin finish 12-point combination wrench (1258A)
- URREA 11/16" Satin finish 12-point combination wrench (1222A)
- URREA 10 MM Full polished 12-point combination wrench (1210M)
- URREA 10 MM Satin finish 12pt combination wrench (1210MA)
- URREA 5/16" Satin finish 12-point combination wrench (1210A)
- Urrea Wrenches