Shop All Wire Strippers & Crimpers
Urrea
3-in-1 ratcheting modular crimper/stripper UTP/STP cable tools 8.3"
Mfr # 302
Zoro # G0278364
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Application Heavy duty
- Number of Pieces 1
- Includes Crimper/Stripper
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 302
- Zoro # G0278364
- UPC # 660731901337
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Width | 4.72 |
Details
Material | Metal |
Application | Heavy duty |
Number of Pieces | 1 |
Includes | Crimper/Stripper |
Handle Color | Red |
Item | Stripper |
Description
Cuts and strips round and flat cable. Stripping length 1/2 “and 1/4”. Removable screw for connectors DEC type. Crimping dies are precision ground from high-carbon steel. Ratcheting system for uniform pressure. Crimps connectors: RJ22, RJ12/11, RJ45. Conductors/position: 4 - 6 - 8 - 10. Length: 8,3". For heavy duty use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (40028)
- BOSCH Blade, 12 in., Foam Rubber Cutters (2607018012)
- RIDGID Combination Auger, Urinals/Shower Drains (K-1)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4713MN)
- URREA High leverage front stripper/cutter 6-3/4" (292)
- URREA Aviation tin snip straight, yellow (303S)
- URREA 3-in-1 ratcheting modular crimper/stripper UTP/STP cable tools 7.5" (303)
- URREA 9 In Lg Copper Wire Cutters (289G)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- URREA Stripper Plier, Fiber Optic 6, 3" (310)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG, Solid or Stranded: 16 - 30 AWG (45-639)
- Urrea Wire Strippers & Crimpers