Shop All Wire Strippers & Crimpers
Urrea
3-in-1 ratcheting modular crimper/stripper UTP/STP cable tools 7.5"
Mfr # 303
Zoro # G0277427
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Application Industrial duty
- Number of Pieces 1
- Includes Crimper/Stripper
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 303
- Zoro # G0277427
- UPC # 660731901351
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Width | 3.94 |
Details
Material | Metal |
Application | Industrial duty |
Number of Pieces | 1 |
Includes | Crimper/Stripper |
Handle Color | Red |
Item | Stripper |
Description
Cuts and strips round and flat cable. Stripping length 1/2 “and 1/4”. Crimping dies are precision ground from high-carbon steel. Ratcheting system for uniform pressure. Crimps connectors: RJ12/11, RJ45. Conductors/position: 4 - 6 - 8 . Length: 7,5". For heavy duty use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" Three Flute Routing End Mill Plunge Point 3"L (60-242)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87149)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-1/4" L (ZM62)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- URREA Stripper Plier, Fiber Optic 6, 3" (310)
- URREA High leverage front stripper/cutter 6-3/4" (292)
- URREA Wire Stripping plier with crimper/screw cutt 8-3/4 (299)
- URREA Upfront strippper/cutter with lock 6-3/4" (297)
- URREA High leverage ergonomic wire stripper 10-20 AWG with lock (291P)
- PROSKIT Crimper Ergo-Lunar with Spark Plug Die (902-275)
- Urrea Wire Strippers & Crimpers