Shop All Striking and Slugging Wrenches
Urrea
3-1/8" Non-Sparking Flat Striking Wrench
Mfr # UH2750SW
Zoro # G9793419
Free Shipping & Returns
$1,290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18-57/68"
- Application Heavy duty
- Wrench Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UH2750SW
- Zoro # G9793419
- UPC # 660731688948
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3-1/8" |
Overall Length | 18-57/68" |
Details
Item | Wrench |
Application | Heavy duty |
Wrench Material | Aluminium |
Description
Bronze-aluminum Alloy. The flat desing allows it to be used in places where there is no object or obstacle in its way. 12-point design perfectly fits on nuts. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 3-1/8”. Total length: 18-27/68”. Ouer diameter: 5-1/8”. Head Depth: 1 23/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 45"L x 30"W x 24"D (3R4530-24B-L)
- KYOCERA Triangle Milling Insert, PVD Carbide (TOMT060508ERGMPR1525)
- GRAY TOOLS Cable Cutter, 9-1/2" Long, For Battery Cables & Other Soft Metal Cables (B204A)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- URREA Black flat strike wrench 12 point, 1-3/8"opening size. (2722SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/16"opening size. (2621SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/8"opening size. (2626SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/8"opening size. (2638SW)
- URREA Black flat strike wrench 12 point, 3-1/8"opening size. (2750SWH)
- URREA Black flat strike wrench 12 point, 1" opening size. (2716SW)
- URREA Black flat strike wrench 12 point, 1-7/16"opening size. (2723SWH)
- Urrea Striking and Slugging Wrenches