Shop All Check Nut Wrenches
Urrea
29 MM Full polished 12-point combination wrench
Mfr # 1229M
Zoro # G9830175
product price: $22.49
/ea
Sold in multiples of 6 for $134.94
$134.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 29mm
- Head Width 2.20 in
- Wrench Material Steel
- Length (In.) 15-8/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1229M
- Zoro # G9830175
- UPC # 660731602913
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 29mm |
Head Width | 2.20 in |
Length (In.) | 15-8/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 29 mm. Total length: 15-8/16”. Outside diameter open end: 2-17/64”. Outside diameter box end: 1-11/16”. Head thickness open end: 7/16". Head thickness box end: 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 1/2 dia., 1/4 Shank, 82 (61050002)
- CRESCENT 1/2" Drive 1/2" F x 3/8" M Impact Adapter (CIMSA2N)
- STEEL GRIP 1/4, 3/8 and 1/2 Drive, Metric and SAE Socket, 6 Points (H171922)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LXP7)
- URREA 3/8" Full polished 12-point combination wrench (1212)
- URREA 16 MM Full polished 12pt short combinatio wrench (1216MT)
- URREA 1-9/16" Satin finish 12-point combination wrench (1250A)
- URREA 1-7/8" Full polished 12-point combination wrench (1260)
- URREA 26 MM Satin finish 12pt combination wrench (1226MA)
- URREA 7 MMFull polished 12-point combination wrench (1207M)
- URREA 14 MM Satin finish 12pt combination wrench (1214MA)
- Urrea Wrenches