Shop All Combination Wrenches
Urrea
28Mm Non-sparking Combination 12-point Wrench
Mfr # UH1228M
Zoro # G9797004
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Non-sparking 12-point combination wrenches
- Overall Length 15-1/2"
- Head Size 28mm
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1228M
- Zoro # G9797004
- UPC # 660731689648
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 15-1/2" |
Head Size | 28mm |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 28 mm. Total length: 15-1/2”. Outside diameter: open end: 2-17/64”. Box end: 1-45/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Ball L-Key (Long), 5/64 (HB0564L)
- HARDIN 4" Variable Speed 110V, 1000-4000 RPM Wet Polisher & Grinder 800 Watt 5/8" x 11 Spindle (WVGRIN) (WP800)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6231)
- TEKTON 18 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26418)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- URREA 12-point black finish combination wrench 26 mm opening size (1226MB)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- URREA 1-7/16" Non-sparking Combination 12-point Wrench (UH1246)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/8" opening size (3050)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/8" openign size (1150)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MBASD)
- Urrea Combination Wrenches