Shop All Check Nut Wrenches
Urrea
28 MM Full polished 12-point combination wrench
Mfr # 1228M
Zoro # G9815730
product price: $25.39
/ea
Sold in multiples of 6 for $152.34
$152.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 28mm
- Head Width 2.28 in
- Wrench Material Steel
- Length (In.) 15-8/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1228M
- Zoro # G9815730
- UPC # 660731602906
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 28mm |
Head Width | 2.28 in |
Length (In.) | 15-8/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 28 mm. Total length: 15-8/16”. Outside diameter open end: 2-17/64”. Outside diameter box end: 1-11/16”. Head thickness open end: 7/16". Head thickness box end: 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 500 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B500)
- DEWALT 13/64" PILOT POINT(R) drill bit (DW1913)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSS34188)
- LANG Metric Thread Restorer Tap Set, 6 Pc. (2588)
- URREA 5/8" Satin finish 12-point combination wrench (1220A)
- URREA 2-3/16" Satin finish 12pt combination jumbo wrench (1270)
- URREA 7/16" Full polished 12-point combination wrench (1214)
- URREA 2-11/16" Satin finish 12pt combination jumbo wrench (1286)
- URREA 7 mm Satin finish 12pt combination wrench (1207MA)
- URREA 15/16" Satin finish 12-point combination wrench (1230A)
- URREA 6 MM Full polished 12-point combination wrench (1206M)
- Urrea Wrenches