Shop All Tool Storage Accessories
Urrea
28 in, perforated panel organizer HD series
Mfr # HDAC1
Zoro # G9836274
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features The URREA 28 in perforated panel organizer is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 44 lb.
- Includes Perforated panel organizer
- Material Steel
- Color Black
- Configuration Perforated panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # HDAC1
- Zoro # G9836274
- UPC # 660731905366
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Panel organizer |
Features | The URREA 28 in perforated panel organizer is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 44 lb. |
Includes | Perforated panel organizer |
Material | Steel |
Color | Black |
Configuration | Perforated panel |
Number of Pieces | 1 |
Storage Capacity | 44.1 lb |
Description
The URREA 28 in perforated panel organizer is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 44 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16"x2" HSS Annular Cutter (DWC5-530-242)
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70007B)
- STANLEY FMHT16495 COLD CHISEL 1/2 IN (16-287)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8580 SM)
- URREA 3 in drawer separator set (X28-S3)
- URREA 90° short straight cabinet lock for model X27S9 (CGREF3)
- URREA 22 in, heavy-duty organizer 99 series (9992)
- URREA 90° short bend cabinet lock for model H27S6 (CGREF5)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- URREA Set of wheels for cabinets, 4 pieces, 242 lbs/pcs loading capacity (RGREF2)
- MILWAUKEE TOOL Contractors Bag, 48-55-3530 (MLW48-55-3530)
- Urrea Tool Storage Accessories