Shop All Hex Keys
Urrea
27Mm Industrial grande short L-type Hex Key
Mfr # 49-27
Zoro # G9812809
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Tether Ready No
- Length Family Short
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 27 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Tether Ready | No |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Measurement Type | Metric |
Grip Style | Ergonomic |
Key Shape | L-Shape |
Description
Metric hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 27 mm. Length: 9-39/64”. Shank length: 3.84".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04627)
- REPAR Safety Shield, 11-13/16 in.Lx9-29/64 in.W (TF-300H240)
- SLICE Precision Blade, Double-Edged, White, PK4 (10532)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- URREA 1-1/8" Industrial grande short L-type SAE Hex Key (49-1-1/8)
- URREA 1.27 Mm Industrial grande short L-type Hex Key (49-1.27)
- URREA 3/16" Industrial grande short L-type SAE Hex Key (49-3/16)
- URREA Ball Hex Key 9" T-Hdle 5/16" (46420LBGP)
- URREA 7/64" Industrial grade long L-type Hex Key (49-7/64L)
- URREA 7/64 In Vinyl Handle 6 In Long (46407G)
- EKLIND Ergonomic T10 Tip Size, 6 in Long (68610)
- Urrea Hex Keys