Shop All Combination Wrenches
Urrea
26Mm Non-sparking Combination 12-point Wrench
Mfr # UH1226M
Zoro # G9792795
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Non-sparking 12-point combination wrenches
- Overall Length 13-5/16"
- Head Size 26mm
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1226M
- Zoro # G9792795
- UPC # 660731689631
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 13-5/16" |
Head Size | 26mm |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 26 mm. Total length: 13-5/16”. Outside diameter: open end: 2". Box end: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5/8" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85580)
- PROTO 3/4" Drive Ratchet Adapter, Chrome (J5647)
- KYOCERA External Grooving Blade, KGDR 3T20C, External Grooving & Cut-Off Blade (KGDR3T20C)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH9E12)
- URREA Full Polished 12-Pt Short Combination Wrench 13MM (1213MT)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- URREA 12-point extra long combination wrench 15 mm opening size (1215ML)
- URREA 1-5/8" Non-sparking Combination 12-point Wrench (UH1252)
- URREA High Leverage Wrench, 34Mm opening dimension. (2634MHL)
- URREA 12-point black finish combination wrench 16 mm opening size (1216MB)
- KLEIN TOOLS 7/16-Inch Combination Wrench, 12-Point (68413)
- Urrea Wrenches