Shop All Lug Nut Wrenches
Urrea
26" lug nut wrench for trucks
Mfr # UCL26F
Zoro # G0333262
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 26"
- Color Black
- Features With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 26" length. Opening sizes: 1", 7/8", 15/16", 13/16". For trucks
- Material Steel
- Includes Cross lug wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UCL26F
- Zoro # G0333262
- UPC # 660731692662
- Country of Origin Mexico
- Category Lug Nut Wrenches
Dimensions
Overall Length | 26" |
Socket Depth | 1.57 |
Details
Item | Lug wrenches |
Color | Black |
Features | With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 26" length. Opening sizes: 1", 7/8", 15/16", 13/16". For trucks |
Material | Steel |
Includes | Cross lug wrenches |
Application | Heavy duty |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 26" length. Opening sizes: 1", 7/8", 15/16", 13/16". For trucks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR 1x Air + 1x Cabin Filter 2 Total Kit For BMW 328i xDrive 325i 328xi 128i 330i 325xi (KFL-100328)
- RACOR Ul Spin-On, Element, S3220SUL (S3220SUL)
- PLOMBCO 225 oz P style Value Line clipon weight (PLO69058)
- BUYERS PRODUCTS Mudflap, Multi-Material, .25x20x18", PK2, 2 PK (BSGS2018)
- URREA 30" x 11/16" double spoon tire iron (CE3)
- URREA 25" x 11/16" double spoon tire iron (CE2)
- URREA 3/4" x 16" bus lug nut wrench bar (3RB)
- URREA 1" x 1-1/16" bus lug nut wrench (UCD6)
- URREA 7/8" x 1-1/8" bus lug nut wrench (UCD7)
- URREA 7/8" x 15-3/4" bus lug nut wrench bar (2RB)
- AME 32MM CheckMate, Loose Wheel Nut Indicator, PK100 (62432-100)
- Urrea Lug Nut Wrenches