Shop All Combination Wrenches
Urrea
25Mm Non-sparking Combination 12-point Wrench
Mfr # UH1225M
Zoro # G9795911
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 25mm
- Includes Non-sparking 12-point combination wrenches
- Overall Length 12-7/16"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1225M
- Zoro # G9795911
- UPC # 660731687583
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 25mm |
Overall Length | 12-7/16" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 25 mm. Total length: 12-7/16”. Outside diameter: open end: 1-29/32”. Box end: 1-13/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Storage Bag for Track Saw Guide Rails (48-08-0576)
- STM 4 Cast Iron VBlock (370566)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792732)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5/16 (47646)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- URREA Full polished 12-point 45° box-end wreches, 3/4" X 7/8" opening size (8184)
- URREA High Leverage Wrench, 41Mm opening dimension. (2641MHL)
- URREA 11/16" Non-sparking Combination 12-point Wrench (UH1222)
- URREA Full polished Open-end Wrench, 36 mm X 41 mm opening size (33641)
- URREA Full polished 12-pt 45° box-end wreches, 5/8" X 11/16 " opening size (8182)
- VULCAN Wrench Combo 1-7/16In Fraction (MT6547512)
- Urrea Combination Wrenches