Shop All Hex Keys
Urrea
2.5 Mm T-handle 6" lg Hex Key
Mfr # 46510
Zoro # G9836889
Sold in multiples of 6 for $19.50
$19.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 2.5 mm
- Material Steel
- Key Shape T-Shape
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 2.5 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | T-Shape |
Tether Ready | No |
Measurement Type | Metric |
Number of Ball Ends | 0 |
Grip Style | Ergonomic |
Number of Tips | 1 |
Description
Phosphatized finish offers greater protection against corrosion. T-handle design allows greater torque application. Tip size: 2.5 mm. Length: 6”. Handle size: 2-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 4 (2895301)
- SUMNER Digital Angle Finder, LCD, 2 in. Size (784520)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 13/64 (41613)
- KIPP Catch Plate Style A (K0050.9135212)
- URREA 5/32" Industrial grade ball end L-type Hex Key (49-5/32BP)
- URREA 1/16" Industrial grade ball end L-type Hex Key (49-1/16BP)
- URREA Hex Key T-Hdle 6"4 Mm (46514GP)
- URREA 7/64" Industrial grade long L-type Hex Key (49-7/64L)
- URREA 6 Mm Industrial grade ball end L-type Hex Key (49-6BP)
- URREA T-handle 6" Length Hex Key 5/32" (46410)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short (19712)
- Urrea Hex Keys