Shop All Hex Keys
Urrea
2.5 Mm Industrial grade ball end L-type Hex Key
Mfr # 49-2.5BP
Zoro # G9837659
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 2 mm
- Material Steel
- Key Shape L-Shape
- Length Family Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Measurement Type | Metric |
Grip Style | Ergonomic |
Number of Ball Ends | 1 |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 2 mm. Length: 3-1/2”. Shank length: 0.69”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Nosepiece For 3/16 Closed End Aluminum Rivets With Steel Mandrel (PRN-624)
- BOSCH 3/4" Titanium Countersink (CST3)
- VERMONT GAGE Pin Gage, Plus, 0.156 In, Black (911115600)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40210)
- URREA Bimaterial handle folding Torx Tamper-proof from T10 to T40 (4977TXT)
- URREA 9/64" T-handle 6" lg Hex Key (46409)
- URREA 5/16" Industrial grade ball end L-type Hex Key (49-5/16BP)
- URREA Bimaterial handle folding SAE and metric hex key set 16Pc (49816)
- URREA 1.27 Mm Industrial grande short L-type Hex Key (49-1.27)
- URREA Hex Key T-Hdle 6" 2Mm (46508GP)
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/32 in Short (19703)
- Urrea Hex Keys