Shop All Check Nut Wrenches
Urrea
25 MM Full polished 12-point combination wrench
Mfr # 1225M
Zoro # G9835190
Sold in multiples of 6 for $98.34
$98.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 25mm
- Head Width 0.94 in
- Wrench Material Steel
- Length (In.) 12-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1225M
- Zoro # G9835190
- UPC # 660731602838
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 25mm |
Head Width | 0.94 in |
Length (In.) | 12-7/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 25 mm. Total length: 12-7/16”. Outside diameter open end: 1-29/32”. Outside diameter box end: 1-3/8”. Head thickness open end: 25/64". Head thickness box end: 9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Extra Long Cold Chisel, 3/4" Flat, 12" (C-124)
- DRILL AMERICA m5x.5 HSS Metric Hand Tap (DWTSMT5X.5)
- ZORO SELECT Storage Device (6A111)
- PRO-GRADE TOOLS Impact Extension, 1/2"Dr., 3" (14006)
- URREA 7 MMFull polished 12-point combination wrench (1207M)
- URREA 7/16" Full polished 12-point combination wrench (1214)
- URREA 11 mm Full polished 6-point combination wrench (1211MH)
- URREA 1-1/16" Full polished 12-point combination wrench (1234)
- URREA 7/8" Satin finish 12-point combination wrench (1228A)
- URREA 2" Satin finish 12-point combination wrench (1264A)
- URREA 1-1/2" Satin finish 12-point combination wrench (1248A)
- Urrea Check Nut Wrenches