Shop All Adjustable Wrenches
Urrea
24" Lg Black Finish Adjustab
Mfr # 724S
Zoro # G9818241
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Material Steel
- Width 24.02 in
- Height 1.18 in
- Size 2-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 724S
- Zoro # G9818241
- UPC # 660731619041
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 24" |
Width | 24.02 in |
Height | 1.18 in |
Size | 2-7/16" |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
If you're looking for a reliable adjustable wrench, look no further than the URREA 724S. It's ideal for use in many different industries where chrome particle shedding is critical. With rounded corners in opening, it avoids the concentration of pressure and better adjusts to the fastening element. The arrow indicates the correct turning direction. This extra wide opening allows you to work on a wide range of nuts and bolts. If you need an adjustable wrench that exceeds ASME B107.100 standard, then URREA 724S 24" Lg Black Finish Adjustable Wrench will definitely do the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cabinet, 5 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004653)
- EKLIND 5 Piece SAE Fold-Up Hex Key Set, 25510 (25510)
- MAYHEW PRO General Purpose Slotted Screwdriver 1/2 in Square (36019)
- MAKITA Brushless 16" Chain Saw, 36V (18V X2) LXT (XCU04CM)
- URREA 16" Structural adjustable wrench (712SC)
- URREA 6" adjustable wrench chrome-plated (706)
- URREA 12" adjustable wrench chrome-plated (712)
- URREA 12" Lg Black Finish Adjustab (712S)
- URREA 1000V Adjustable Wrench 10" (710V)
- URREA 16" Structural Adjustable Wrench (724G)
- EFILLIATE RESELLER Knipex Universal Pliers Wrench- 7.25 in. (115 0465)
- Urrea Adjustable Wrenches