Shop All Pipe Wrenches
Urrea
24" L 3" Cap. Iron Pipe Wrench
Mfr # 824HD
Zoro # G9814330
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 3"
- Handle Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 824HD
- Zoro # G9814330
- UPC # 660731621723
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 24" |
Details
Item | Pipe Wrench |
Jaw Capacity | 3" |
Handle Material | Iron |
Description
Spring jaw system for great clamping action and quick release. The knurled nut easily slides the upper jaw. Replaceable heat-treated steel alloy jaws. Comfortable handle design is strong without being too heavy. Total length: 24". Max pipe capacity: 3”. Weigth: 9.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER ALUM HAND BENDER 1/2"" (960)
- GEARWRENCH 1/2" Drive 90T Cushion Grip Locking Flex Head Ratchet 17" (81371T)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- MITUTOYO Combination C and N Diamond Indenter (64BAA071)
- URREA 14" L 2" Cap. Iron Ductile Pipe Wrench (814UI)
- URREA 14" L 2" Cap. Iron Heavy Duty Pipe Wrench (814HD)
- URREA 14" L 2" Cap. Aluminum Pipe Wrench (814A)
- URREA 18" L 2-1/2" Cap. Iron Heavy Duty Pipe Wrench (818HD)
- URREA 12" L 2" Cap. Iron Heavy Duty Pipe Wrench (812HD)
- URREA 10" L 1-1/2" Cap. Aluminum Pipe Wrench (810A)
- CS UNITEC 12" L Aluminum Bronze Pipe Wrench (EX502-12A)
- Urrea Wrenches