Shop All Pipe Wrenches
Urrea
24" L 3" Cap. Iron Ductile Pipe Wrench
Mfr # 824UI
Zoro # G9830044
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 3"
- Handle Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 824UI
- Zoro # G9830044
- UPC # 660731912012
- Country of Origin Mexico
- Category Pipe Wrenches
Dimensions
Overall Length | 24" |
Details
Item | Ductile Pipe Wrench |
Jaw Capacity | 3" |
Handle Material | Iron |
Description
Ductile-iron housing and a H-beam handle. Forged movable jaw and fixed jaw. Graduated opening on movable jaw for easy reference. Teeth hardened by induction. Total length: 24". Max pipe capacity: 3”. Weigth: 9.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Probe, Hook Tip, 10mm (55-1783)
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Inch (SAE) (41936)
- SUPERIOR PARTS Aftermarket Compression Spring for AL83 / NR83A (AL83-34) Replaces Hitachi 878-423 & 877-365 (SP 877-365)
- APEX TOOL GROUP Large Ratcheting Tap Wrench (82800)
- URREA 14" L 2" Cap. Iron Ductile Pipe Wrench (814UI)
- URREA 18" L 2-1/2" Cap. Iron Ductile Pipe Wrench (818UI)
- URREA 12" L 2" Cap. Iron Heavy Duty Pipe Wrench (812HD)
- URREA 8" L 1" Cap. Iron Heavy Duty Pipe Wrench (808HD)
- URREA 14" L 2" Cap. Iron Heavy Duty Pipe Wrench (814HD)
- URREA 18" L 2-1/2" Cap. Iron Heavy Duty Pipe Wrench (818HD)
- SURTEK Stillson Pipe Wrench 10” Malleable Iron (8510)
- Urrea Wrenches