Shop All Adjustable Wrenches
Urrea
24" adjustable wrench chrome-plated
Mfr # 724
Zoro # G9834454
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 24"
- Material Steel
- Width 24.41 in
- Size 2-7/16"
- Height 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 724
- Zoro # G9834454
- UPC # 660731619027
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 24" |
Width | 24.41 in |
Size | 2-7/16" |
Height | 1.18 in |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
Nickel-chrome finish to prevent rust. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. Total length: 24". Maximum opening: 2-7/16”. Jaw depth: 2-7/16”. Jaw thickness 1-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 20 Socket Bit x 3/4" - 1/4 Sq Dr (120T20SB)
- REMGRIT Remgrit 1-3/8", Carbide Grit Hole Saw (G022)
- EXCEL BLADES Single Edge Razor Blades, .009" Straight Scraper Blades, 10pcs., 12pk. (20009)
- GREENLEE Battery, 18V, 1.5Ah, Li-Ion (52177)
- URREA 15" Lg Black Finish Adjustab (715S)
- URREA 18" Lg Black Finish Adjustable (715G)
- URREA 15" Lg Black Finish Adjustable (712G)
- URREA 12" Lg Black Finish Adjustab (712S)
- URREA Urrea Adjustable Wrench, 708S, 8" Long, 1" Max Opening, Black Finish (708S)
- URREA 6" Lg Black Finish Adjustabl (706S)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-11/ (9AC15)
- Urrea Wrenches