Shop All Automotive Diagnostic & Testing Instruments
Urrea
2340D Adapter M24X1.50
Mfr # 2340DP
Zoro # G0278933
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Steel
- Application Industrial duty
- Includes Adapters for Verifier.
- Length 3.94
- For Use With I Dodge J.I. Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2340DP
- Zoro # G0278933
- UPC # 660731904901
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 3.94 |
Details
Item | Adapter |
Tube Material | Steel |
Application | Industrial duty |
Includes | Adapters for Verifier. |
For Use With | I Dodge J.I. Case |
Surface Finish | Chrome |
Description
Adapter for: “Cummins®, Dodge J.I. Case®”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 56-Diode, Oval Stop/Tail/Turn LED Lamp (G6002)
- BAL BAL 28240 Retract-A-Spare - 52" to 72" (28240)
- 3M Reflective Tape, White, 8"x50 yd. (3430)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1053N (PB1053N)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA Compression tester for gasoline motors (2340)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Fuel pump vacuum tester (2341)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- MOTORMITE TESTER-AUTO CHARGE SYSTEM ANALYZER TOOL (84502)
- Urrea Automotive Diagnostic & Testing Instruments