Shop All Automotive Diagnostic & Testing Instruments
Urrea
2340D Adapter M21
Mfr # 2340DF
Zoro # G0313942
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Steel
- Includes Adapters for Verifier.
- Application Industrial duty
- Length 3.74
- For Use With Mitsubishi-Fuso Massey Ferguson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2340DF
- Zoro # G0313942
- UPC # 660731904826
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 3.74 |
Details
Item | Adapter |
Tube Material | Steel |
Includes | Adapters for Verifier. |
Application | Industrial duty |
For Use With | Mitsubishi-Fuso Massey Ferguson |
Surface Finish | Chrome |
Description
Adapter for: “Mitsubishi-Fuso®, John DeereAlis Chalmers®, Bedford®, International Harvester®, Mack Truck®, Massey Ferguson®”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UAP 31247 Disc Brake Rotor (31247)
- BALDWIN FILTERS Air Filter, 9-29/32 x 23-1/2 in. (PA3498)
- BALDWIN FILTERS Air Filter, 5-31/32 x 14-1/8 in. (RS3920)
- VELVAC Nylon Split Loom 1/4"Id X 250' Spool (020104)
- URREA Compression tester for gasoline motors (2340)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- URREA In-line spark tester (2355)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Fuel injection pressure test master set 34pc (2338)
- SANOXY OBD2 Car BT Code Scanner Reader ELM 327 Automotive Diagnostic Tool OBDII (PPT-203222349294)
- Urrea Automotive Diagnostic & Testing Instruments