Shop All Automotive Diagnostic & Testing Instruments
Urrea
2340D Adapter M10X1.25
Mfr # 2340DO
Zoro # G0278617
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Steel
- Application Industrial duty
- For Use With Toyota Westerbeke
- Includes Adapters for Verifier.
- Length 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2340DO
- Zoro # G0278617
- UPC # 660731904895
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 3.94 |
Details
Item | Adapter |
Tube Material | Steel |
Application | Industrial duty |
For Use With | Toyota Westerbeke |
Includes | Adapters for Verifier. |
Surface Finish | Chrome |
Description
Adapter for: “Caterpillar®, Ford®/Mazda®, Ford®/Mitsubishi®, Isuzu®, Kubota,® Mazda®, Mitsubishi®, Mitsubishi Fuso®, Nissan®, Perkins®, Toyota®, Westerbeke®”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Lube Plate, 5th Wheel, 10" (16721)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8476)
- A & I PRODUCTS Straight Female JIC Swivel X Male NPT Adapter (2 Pack) 3.75" x4" x2" (A-43D42)
- SEACHOICE Keel Roller Bracket, 8" (55600)
- URREA Compression tester for gasoline motors (2340)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA In-line spark tester (2355)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Engine Timing Tool Set 30Pc (2382)
- OTC Fuel System Test Gauge, 0 to 160 psi (5868)
- Urrea Automotive Diagnostic & Testing Instruments