Shop All Automotive Diagnostic & Testing Instruments
Urrea
2340D Adapter M10X1.25
Mfr # 2340DG
Zoro # G0313513
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Steel
- Application Industrial duty
- Length 4.13
- For Use With Motors Toyota
- Includes Adapters for Verifier.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2340DG
- Zoro # G0313513
- UPC # 660731904833
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 4.13 |
Details
Item | Adapter |
Tube Material | Steel |
Application | Industrial duty |
For Use With | Motors Toyota |
Includes | Adapters for Verifier. |
Surface Finish | Chrome |
Description
Adapter for: “Chevette® / Isuzu®, LUV/Isuzu®, General Motors®, Toyota®”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Rm-10 Radio Mount Underdash/Overhead Black (RM-10)
- HUSKY LINER RUBBER REAR MUD FLAPS - 12IN W/ WEIGHT MUDDOG MUD FLAPS (55101)
- MAIN FILTER CHIPBLASTER 3536 Replacement/Interchange Spin-On Filter (MF0058081)
- GROTE Stop/Tail/Turn LED Lamp, Oval, Yellow (G6003)
- URREA In-line spark tester (2355)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA Fuel pump vacuum tester (2341)
- URREA Compression tester for gasoline motors (2340)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- PERKIN ELMER PP Disposable Sample Cups Pk/1000, 2.5mL (B3001566)
- Urrea Automotive Diagnostic & Testing Instruments