Shop All Automotive Diagnostic & Testing Instruments
Urrea
2340D Adapter M10X1.00
Mfr # 2340DB
Zoro # G0293886
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Steel
- Application Industrial duty
- Length 3.94
- For Use With For International Navistar
- Includes Adapters for Verifier.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2340DB
- Zoro # G0293886
- UPC # 660731904796
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 3.94 |
Details
Item | Adapter |
Tube Material | Steel |
Application | Industrial duty |
For Use With | For International Navistar |
Includes | Adapters for Verifier. |
Surface Finish | Chrome |
Description
Adapter for: "Ford®, International Navistar®".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Plug, Cigarette/Power, 12V (84-1090)
- EATON Ball, Transmission, Steel, 1/2, X-14-800 (X-14-800)
- SPARTAN POWER 4 AWG Heavy Duty Jumper Cables (10 Feet) (JUMPER10FT4AWG)
- GROTE Cable, Bulk, 2 ga., 2 Cond, Black/Red, 100 ft (82-5762)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Compression tester for gasoline motors (2340)
- URREA Fuel pump vacuum tester (2341)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- MITYVAC Cooling System Test Kit, Gauge (MV4525)
- Urrea Automotive Diagnostic & Testing Instruments