Shop All Automotive Diagnostic & Testing Instruments
Urrea
2340D Adapter M10-1.00
Mfr # 2340DK
Zoro # G0280683
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Steel
- Length 3.94
- Includes Adapters for Verifier.
- Application Industrial duty
- For Use With Jeep Sprinter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2340DK
- Zoro # G0280683
- UPC # 660731904864
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 3.94 |
Details
Item | Adapter |
Tube Material | Steel |
Includes | Adapters for Verifier. |
Application | Industrial duty |
For Use With | Jeep Sprinter |
Surface Finish | Chrome |
Description
Adapter for: “General Motors®, Hummer®, Jeep®, Sprinter®”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Dual Lens Mirror Car Camera (PLCMDVR49)
- BLUE SEA SYSTEMS Fuse JJN (Class T) 350 Amp (5120)
- CURT Replacment Marine Jack Mounting Bars (28911)
- ZEREX Antifreeze Coolant, 32 oz., RTU (ZXEDX3)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Fuel pump vacuum tester (2341)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- URREA In-line spark tester (2355)
- SCORPIO TangoSLK-02 Emulator (Blue) (SCO-EMU-SLK2-BLUE)
- Urrea Automotive Diagnostic & Testing Instruments