Shop All Automotive Diagnostic & Testing Instruments
Urrea
2340D Adapter M10-1.00
Mfr # 2340DI
Zoro # G0312813
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Steel
- Includes Adapters for Verifier.
- Application Industrial duty
- For Use With VolksWagen Westerbeke
- Length 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2340DI
- Zoro # G0312813
- UPC # 660731904857
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 3.94 |
Details
Item | Adapter |
Tube Material | Steel |
Includes | Adapters for Verifier. |
Application | Industrial duty |
For Use With | VolksWagen Westerbeke |
Surface Finish | Chrome |
Description
Adapter for: “Ford®, General Motors®, International Harvester®, Nissan®, Mercedes Benz®, VolksWagen®, Westerbeke®”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Powdered Graphite Lubricant 1.13oz / 32g (MZ-5)
- HALTEC Short, Air Liquid Valve (TV-618B)
- ILC Replacement For LIGHT BULB LAMP 1159 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-2U15-5)
- CURT Custom Wiring Harness, 56261 (56261)
- URREA In-line spark tester (2355)
- URREA Fuel pump vacuum tester (2341)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Compression tester for gasoline motors (2340)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- POWERBUILT Compression Tester (647000)
- Urrea Automotive Diagnostic Tools