Shop All Combination Wrenches
Urrea
22Mm Non-sparking Combination 12-point Wrench
Mfr # UH1222M
Zoro # G9795029
original price:
$76.30
8% off
new price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11-9/16"
- Includes Non-sparking 12-point combination wrenches
- Head Size 22mm
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1222M
- Zoro # G9795029
- UPC # 660731687552
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 11-9/16" |
Head Size | 22mm |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 22 mm. Total length: 11-9/16”. Outside diameter: open end: 1-51/64”. Box end: 1-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Adjustable 32" to 46" Web Pistol Belt (WL052)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4536O-200)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----F7SB-22)
- CRESCENT 2 Piece Z2™ K9™ Straight Jaw Dual Material Tongue and Groove Plier Set (RTZ2CGSET2)
- URREA 7/8" Non-sparking Combination 12-point Wrench (UH1228)
- URREA Obstruction Wrenches, 7/16"X 1/2"opening size. (1725)
- URREA 1-13/16" Non-sparking Combination 12-point Wrench (UH1258)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- URREA 12-point extra long combination wrench 15 mm opening size (1215ML)
- URREA Satin Finish 12-point Combination Wrench 38 MM (1238MA)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MHASD)
- Urrea Wrenches