Shop All Hex Key Sets
Urrea
22 Piece Metric/SAE Hex Key Set, 49822
Mfr # 49822
Zoro # G9797144
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric/SAE
- Number of Pieces 22
- Tip Size 0.05", 1/16", 5/64", 3/32",7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
- End Shape Hex
- Key Shape L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 49822
- Zoro # G9797144
- UPC # 660731665581
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.05", 1/16", 5/64", 3/32",7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Measurement Type | Metric/SAE |
Number of Pieces | 22 |
Item | Ball End Hex Key Set |
End Shape | Hex |
Key Shape | L |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip sizes: 0.05”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”, 1.5 mm, 2 mm x 3-3/16", 2 mm x 3-1/2”, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Torx, T10, 3-3/4In (50 Pack) (DWA3TX10IRB)
- DRILL AMERICA 3/8" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/8)
- MAG-MATE Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb (927)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Finish - Machining: AlTiN (987166-C3)
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- URREA 10 Piece SAE T-Shape Hex Key Set, 4965G (4965G)
- URREA 7 Piece Metric Fold-Up Hex Key Set, 4977BM (4977BM)
- URREA 8 Piece Metric Hex Key Set, 4966G (4966G)
- URREA 13 Piece SAE Hex Key Set, 4972R (4972R)
- URREA 10 Piece Metric Hex Key Set, 4965LBGPM (4965LBGPM)
- EKLIND 12 Piece SAE L-Shape Hex Key Set, 13212 (13212)
- Urrea Wrenches