Shop All Check Nut Wrenches
Urrea
22 MM Full polished 12-point combination wrench
Mfr # 1222M
Zoro # G9816035
product price: $12.95
/ea
Sold in multiples of 6 for $77.70
$77.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11-9/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1222M
- Zoro # G9816035
- UPC # 660731602753
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 22mm |
Overall Length | 11-9/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 22 mm. Total length: 11-9/16”. Outside diameter open end: 1-25/32”. Outside diameter box end: 1-5/16”. Head thickness open end: 3/8". Head thickness box end: 1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Replacement 8In. Flooring Scraper Blade #Scraper-8, 50 PK (BLADE-SCRAPER-8)
- VIKING 5/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (22870)
- WESTWARD Slide Hammer Puller Set, 10 Way (1MZP8)
- STANLEY Tape Measure, 25ft L., SAE, Orange (STHT30818S)
- URREA 5/8" Full polished 12-point combination wrench (1220)
- URREA 3-7/8" Satin finish 12pt combination jumbo wrench (12124)
- URREA 3/4" Full polished 12pt short combination wrench (1224T)
- URREA 1-11/16" Full polished 12-point combination wrench (1254)
- URREA 24 MM Satin finish 12pt combination wrench (1224MA)
- URREA 30 MM Full polished 12-point combination wrench (1230M)
- URREA 2-3/8" Satin finish 12pt combination jumbo wrench (1276)
- Urrea Wrenches