Shop All Lug Nut Wrenches
Urrea
22" lug nut wrench for cars and pick-ups
Mfr # UCL5
Zoro # G0341337
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22"
- Includes Cross lug wrenches
- Application Heavy duty
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UCL5
- Zoro # G0341337
- UPC # 660731692655
- Country of Origin Mexico
- Category Lug Nut Wrenches
Dimensions
Overall Length | 22" |
Socket Depth | 1.18 |
Details
Item | Lug wrenches |
Includes | Cross lug wrenches |
Application | Heavy duty |
Color | Black |
Material | Steel |
Features | With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 22" length. Opening sizes: 17 mm, 3/4", 7/8", 13/16". For cars and pick-ups. |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 22" length. Opening sizes: 17 mm, 3/4", 7/8", 13/16". For cars and pick-ups.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Butane Powered Flameless Micro Torch (4470)
- SPEC-D TUNING 97-02 Ford Expedition Altezza Tail Light Smoke (LT-EPED97G-TM)
- GATES Hi-Power II Belts, A22 (A22)
- EXTREME MAX Extreme Max 3006.3072 BoatTector Bungee Dock Line Value 2-Pack - 8', Blue (3006.3072)
- URREA 1" x 1-1/16" bus lug nut wrench (UCD6)
- URREA 30" x 11/16" double spoon tire iron (CE3)
- URREA 7/8" x 15-3/4" bus lug nut wrench bar (2RB)
- URREA 25" x 11/16" double spoon tire iron (CE2)
- URREA 26" lug nut wrench for trucks (UCL26F)
- URREA 3/4" x 16" bus lug nut wrench bar (3RB)
- KEN-TOOL Truck Lug Wrench, Heavy Duty, T95A, 27-1/2" (35697)
- Urrea Service & Shop Tools