Shop All Lug Nut Wrenches
Urrea
20" lug nut wrench for cars and pick-ups
Mfr # UCL20
Zoro # G0333217
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20"
- Application Heavy duty
- Color Black
- Features With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 20" length. Opening sizes: 17 mm, 3/4", 7/8", 13/16". For cars and pick-ups.
- Includes Cross lug wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UCL20
- Zoro # G0333217
- UPC # 660731692648
- Country of Origin Mexico
- Category Lug Nut Wrenches
Dimensions
Overall Length | 20" |
Socket Depth | 1.18 |
Details
Item | Lug wrenches |
Application | Heavy duty |
Color | Black |
Features | With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 20" length. Opening sizes: 17 mm, 3/4", 7/8", 13/16". For cars and pick-ups. |
Includes | Cross lug wrenches |
Material | Steel |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 20" length. Opening sizes: 17 mm, 3/4", 7/8", 13/16". For cars and pick-ups.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FILTER-X XH00007 Replacement/Interchange Spin-On Filter (MF0058011)
- SPEC-D TUNING 97-03 Pontiac Grand Prix Halo LED Projector Chrome (2LCLHP-GPX97-TM)
- RACE SPORT H4 Hi-Power Projector Led Drl Bulbs (Pair) Pr (RS-H4-LED-LAMP-PR)
- HALTEC Snap-In Tire Valve, 7/8 In, PK100 (TV-412-100)
- URREA 1" x 1-1/8" bus lug nut wrench (UCD8)
- URREA 12 in Motorcycle tire iron (BDL12)
- URREA 3/4" x 16" bus lug nut wrench bar (3RB)
- URREA 7/8" x 1-1/8" bus lug nut wrench (UCD7)
- URREA 26" lug nut wrench for trucks (UCL26F)
- URREA 25" x 11/16" double spoon tire iron (CE2)
- CTA MANUFACTURING SKT LUG NUT FLIP 18.5MM X 19.5MM (CTA4221)
- Urrea Lug Nut Wrenches