Shop All Tool Boxes
This Product is Discontinued
Urrea
20 in, industrial metal tool box 20-1/16" x 7-7/8" x 7-7/8" (Discontinued)
Mfr # D5
Zoro # G9839083
This Product is Discontinued
Key Features
- Features The URREA 20 in industrial metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high resistance PVC plastic handle, chrome plated metalic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction 64 lb weight capacity. Durable electrostatic paint ensures resistanceto rust and abrasion. Full width piano hinge. 24 gauge steel construction. 20-1/16" x 7-7/8" x 7-7/8".
- Includes Metal tool box
- Application Industrial duty
- Nominal Outside Height 7-7/8"
- Nominal Outside Width 20-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # D5
- Zoro # G9839083
- UPC # 660731625622
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Nominal Outside Height | 7-7/8" |
Nominal Outside Width | 20-1/16" |
Nominal Outside Depth | 7-7/8" |
Details
Item | Tool box |
Features | The URREA 20 in industrial metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high resistance PVC plastic handle, chrome plated metalic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction 64 lb weight capacity. Durable electrostatic paint ensures resistanceto rust and abrasion. Full width piano hinge. 24 gauge steel construction. 20-1/16" x 7-7/8" x 7-7/8". |
Includes | Metal tool box |
Application | Industrial duty |
Primary Tool Box Material | Steel |
Primary Tool Box Color | Red |
Storage Capacity | 1244 |
Description
The URREA 20 in industrial metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high resistance PVC plastic handle, chrome plated metalic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction 64 lb weight capacity. Durable electrostatic paint ensures resistanceto rust and abrasion. Full width piano hinge. 24 gauge steel construction. 20-1/16" x 7-7/8" x 7-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.