Shop All Check Nut Wrenches
Urrea
2" Satin finish 12-point combination wrench
Mfr # 1264A
Zoro # G9835933
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 2"
- Head Width 25.98 in
- Wrench Material Steel
- Length (In.) 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1264A
- Zoro # G9835933
- UPC # 660731682533
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 2" |
Head Width | 25.98 in |
Length (In.) | 28" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 2”. Total length: 28". Outside diameter open end: 4-1/2”. Outside diameter box end: 3”. Head thickness open end: 1". Head thickness box end: 1-7/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U80LJ060AA3)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/2 (C18658)
- AMPG Pin Set, 1" (Z2526-11)
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/4"opening size. (2628SW)
- URREA 19 MM Full polished 12-point combination wrench (1219M)
- URREA 1/4" Satin finish 12-point combination wrench (1208A)
- URREA 15/16" Satin finish 12-point combination wrench (1230A)
- URREA 17 MM Satin finish 12pt combination wrench (1217MA)
- URREA 1-3/4" Full polished 12-point combination wrench (1256)
- URREA 18 mm Full polished 6-point combination wrench (1218MH)
- URREA 1-1/8" Satin finish 12-point combination wrench (1236A)
- Urrea Check Nut Wrenches