Shop All Tool Belts & Pouches
Urrea
2-pocket saddle leather tool belt
Mfr # BN129
Zoro # G9829685
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Features Tanned leather
- Depth 3.07 in
- Width 4.80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # BN129
- Zoro # G9829685
- UPC # 660731625110
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Depth | 3.07 in |
Width | 4.80 in |
Dimensions | 4-1/2"- 13-15/32" |
Details
Item | Tanned leather |
Color | Black |
Material | Leather |
Features | Tanned leather |
Includes | Belt |
Weight | 0.81 |
Description
The URREA BN129 2-pocket saddle leather tool belt is the durable choice for your job. It has a double seam and reinforced rivets to provide long lasting durability. This tool bag features a leather construction that retains shape and size. With two pockets, it provides you with excellent organization of tools. The URREA BN129 2 pocket tool pouch is an essential piece of equipment for any job or work environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-28101SS)
- DRILL AMERICA #36 Tin Coated Jobber Length Drill Bit (DWDTN36)
- EKLIND Screwdriver (91605)
- PETZL Petzl CARITOOL Tool Holder Small (P042AA00)
- KLEIN TOOLS PowerLine™ Flashlight Holder (5713)
- KLEIN TOOLS Tool Pouch, Pliers Holders - Open Bottom, Leather, 1 Pockets (5107-9)
- KLEIN TOOLS Tool Apron, Orange vinyl 8 Pockets, Orange, vinyl, 8 Pockets (51828)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- CLC WORK GEAR TOOL/NAIL BG W/BLT BK/RD (HT5663)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500108)
- OX TOOLS 4-Piece Framer's Rig - Oil Tanned Leather (OX-P263605)
- Urrea Tool Belts & Pouches