Shop All Round Dies
Urrea
2" NPT pipe threader die head
Mfr # 850-2
Zoro # G9827533
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Steel
- Overall Width 4.49
- Includes Die head
- Application Industrial duty
- Length (In.) 5.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 850-2
- Zoro # G9827533
- UPC # 660731621877
- Country of Origin Spain
- Category Round Dies
Dimensions
Overall Width | 4.49 |
Length (In.) | 5.28 |
Details
Item | Die head |
Die Material | Steel |
Includes | Die head |
Application | Industrial duty |
Description
Die head 2" NPT made of Cr-Mo steel. For use on sets 850 851 852 and 862.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (452-10-15-M4-S-55)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11'6" ZWEG083C34MAVPR)
- DORIAN Cut-Off Blade, 5.9 L, 0.203 W, 1.25 In H (73310162959)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X50)
- URREA Threading Die Set, 1/2 Npt (850-1/2P)
- URREA Die head ratchet handle 1-1/2” and 2” (850RH)
- URREA Threading Die Set, 3/8 Npt (850-3/8P)
- URREA Pipe tap and die 2-1/2” to 4” NPT (853)
- URREA 1" NPT pipe threader die head (850-1)
- URREA 3/4" NPT pipe threader die head (850-3/4)
- DRILL AMERICA 3/4"-16 2" OD HSS Left Hand Round Adjustable Die (DWTH2-3416LH)
- Urrea Round Dies