Shop All Check Nut Wrenches
Urrea
2-7/16" Satin finish 12pt combination jumbo wrench
Mfr # 1278
Zoro # G9834770
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Width 30.71 in
- Wrench Material Steel
- Length (In.) 30-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1278
- Zoro # G9834770
- UPC # 660731603392
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 2-7/16" |
Head Width | 30.71 in |
Length (In.) | 30-1/2" |
Details
Item | Jumbo wrenches |
Wrench Material | Steel |
Description
Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 2-7/16”. Total length: 30-1/2”. Outside diameter open end: 4-1/2”. Outside diameter box end: 3-45/64”. Head thickness open end: 1". Head thickness box end: 1-13/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Torx and External Star Impact Socket Set, 17-Piece (T30-T70, E10-E24) (SKT25801)
- STANLEY ENGINEERED FASTENING Mandrel, 4-40In, Steel, UNC, For 10J330 (8051-04)
- WESTWARD Blow Mold Case, For Use With Mfr. Model Number: 1PZ33 (C1PZ33)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 4mm (84389)
- URREA 2-3/8" Satin finish 12pt combination jumbo wrench (1276)
- URREA 2-3/16" Satin finish 12pt combination jumbo wrench (1270)
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- URREA 3 IN" Satin finish 12pt combination jumbo wrench (1296)
- URREA 37 MM Full polished 12-point combination wrench (1237M)
- URREA 13/16" Full polished 12-point combination wrench (1226)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1" CHECK NUT BLK (MT606B)
- Urrea Wrenches