Shop All Check Nut Wrenches
Urrea
2-5/16" Satin finish 12pt combination jumbo wrench
Mfr # 1274
Zoro # G9836292
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Width 4.33 in
- Wrench Material Steel
- Length (In.) 30-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1274
- Zoro # G9836292
- UPC # 660731603361
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 2-5/16" |
Head Width | 4.33 in |
Length (In.) | 30-1/2" |
Details
Item | Jumbo wrenches |
Wrench Material | Steel |
Description
Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 2-5/16”. Total length: 30-1/2”. Outside diameter open end: 4-1/2”. Outside diameter box end: 3-39/64”. Head thickness open end: 1". Head thickness box end: 1-13/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bushing Bag/100 711C (711C)
- ZORO SELECT Chucking Reamer, 17/32 In, 6 Flute, Cobalt (1433-0.5312)
- BOJO TOOLS Flat Push/Push Extreme Edge Scraper (ATH-23-XNGL)
- WILTON Dead Blow Hammer, 48 oz., 14 (55314)
- URREA 2-3/16" Satin finish 12pt combination jumbo wrench (1270)
- URREA 11 mm Full polished 6-point combination wrench (1211MH)
- URREA 9 MM Full polished 12-point combination wrench (1209M)
- URREA 13/16" Satin finish 12-point combination wrench (1226A)
- URREA 7/16" Full polished 12pt short combination wrench (1214T)
- URREA 5/16" Full polished 12-point combination wrench (1210)
- URREA 10 MM Satin finish 12pt combination wrench (1210MA)
- Urrea Check Nut Wrenches