Shop All Automotive Battery Terminal Components & Parts
Urrea
2-3/16” to 3-3/16 Bearing remover and installer set 13PC
Mfr # 887
Zoro # G0293247
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Outside Width 12.6
- Capacity 2-3/16" to 3-3/16"
- Includes Bearing removal and installation tool set
- Depth 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 887
- Zoro # G0293247
- UPC # 660731639391
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Outside Width | 12.6 |
Depth | 3.54 |
Length | 20.67 |
Details
Item | Tool set |
Color | Black |
Capacity | 2-3/16" to 3-3/16" |
Includes | Bearing removal and installation tool set |
Application | Industrial duty |
Material | Steel |
Number of Pieces | 13 |
Description
The set includes: Adapter: 2-3/16", 2-11/32", 2-7/16", 2-9/16", 2-19/32", 2-13/16", 3", 3-3/32", 3-5/16". Cup: 3-19/32", 3-13/32", separator, shaft and plastic case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ball Joint Separator, 15 1/2 In. L (23M592)
- DORMAN Battery Terminal (926-497)
- STENS New Tire For Kenda 24340036 Tire Size 13X5.00-6, Tread Turf Rider (160-021)
- VALVOLINE CVT Transmission Fluid, Synthetic, 1 Qt (804751)
- URREA Battery Terminal Cleaner (2353)
- GROTE Battery Cable, 4 ga., 3/8 In., 36In L (84-9229)
- QUICKCABLE Top Post Washers, Black, PK50 (6622-360-050B)
- QUICKCABLE Washers, Red Top Post, PK100 (6622-100R)
- QUICKCABLE Universal, Top Post Terminal, PK10 (5588-2010U)
- QUICKCABLE Copper Lug, 1/0, 5/16", 45 deg., PK10 (5955-010EV)
- QUICKCABLE Harness, 2-Battery, 14" (7755-001)
- Urrea Automotive Battery Terminal Components & Parts