Shop All Check Nut Wrenches
Urrea
2-3/16" Satin finish 12pt combination jumbo wrench
Mfr # 1270
Zoro # G9833142
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Width 4.33 in
- Wrench Material Steel
- Length (In.) 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1270
- Zoro # G9833142
- UPC # 660731603323
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 2-3/16" |
Head Width | 4.33 in |
Length (In.) | 30" |
Details
Item | Jumbo wrenches |
Wrench Material | Steel |
Description
Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 2-3/16”. Total length: 30". Outside diameter open end: 4-1/2”. Outside diameter box end: 3-7/16”. Head thickness open end: 1". Head thickness box end: 1-13/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 5" Ratchet, 5" L, Chrome (48-22-9036)
- STEIN WORLD Titan 7-Piece 1/2 In. Drive Metric Large Hex Bit Socket Set (16131)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/2-13 Thread Size, 1.375"L, Steel (GN8C----B4SL-21)
- WEATHERHEAD Braided Collet, 1555848 (ET400DC-16Z)
- URREA 2-5/16" Satin finish 12pt combination jumbo wrench (1274)
- URREA 18 mm Full polished 6-point combination wrench (1218MH)
- URREA 25 MM Full polished 12-point combination wrench (1225M)
- URREA 29 MM Full polished 12-point combination wrench (1229M)
- URREA 1-1/8" Full polished 12-point combination wrench (1236)
- URREA 8 MM Full polished 12-point combination wrench (1208M)
- URREA 9 MM Full polished 12-point combination wrench (1209M)
- Urrea Wrenches