Shop All Check Nut Wrenches
Urrea
2-15/16" Satin finish 12pt combination jumbo wrench
Mfr # 1294
Zoro # G9834201
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 2-15/16"
- Head Width 5.12 in
- Wrench Material Steel
- Length (In.) 33-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1294
- Zoro # G9834201
- UPC # 660731603552
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 2-15/16" |
Head Width | 5.12 in |
Length (In.) | 33-1/2" |
Details
Item | Jumbo wrenches |
Wrench Material | Steel |
Description
Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 2-15/16”. Total length: 33-1/2”. Outside diameter open end: 5-1/2”. Outside diameter box end: 4-3/4”. Head thickness open end: 1-3/16”. Head thickness box end: 1-11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4-18 NPT High Speed Steel Taper Pipe Tap (1011-3215)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2" (3046010)
- CRAFTSMAN Sockets, 3/8" Drive 10" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44287)
- ONSRUD 6 mm One Flute Routing End Mill Square 76-mmL (63-840)
- URREA 1/2" Full polished 12-point combination wrench (1216)
- URREA 41 MM Full polished 12-point combination wrench (1241M)
- URREA 11/16" Full polished 12-point combination wrench (1222)
- URREA 1-7/8" Full polished 12-point combination wrench (1260)
- URREA 1/2" Full polished 12pt short combination wrench (1216T)
- URREA 1-1/4" Full polished 12-point combination wrench (1240)
- URREA 2-3/8" Satin finish 12pt combination jumbo wrench (1276)
- Urrea Wrenches