Shop All Striking and Slugging Wrenches
Urrea
2-15/16" Non-Sparking Flat Striking Wrench
Mfr # UH2747SW
Zoro # G9794441
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16-18/47"
- Application Heavy duty
- Wrench Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UH2747SW
- Zoro # G9794441
- UPC # 660731688924
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2-15/16" |
Overall Length | 16-18/47" |
Details
Item | Wrench |
Application | Heavy duty |
Wrench Material | Aluminium |
Description
Bronze-aluminum Alloy. The flat desing allows it to be used in places where there is no object or obstacle in its way. 12-point design perfectly fits on nuts. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 2-15/16". Total length: 16-18/47”. Ouer diameter: 4-9/16”. Head Depth: 1-19/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D (1400NF)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6343)
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #4 3/16 - 7/8" (48-89-9244)
- URREA Black flat strike wrench 12 point, 75Mm opening size. (2775SWM)
- URREA 12-Point Blanck Offset Striking Wrench, 2"opening size. (2632SW)
- URREA Black flat strike wrench 12 point, 3-1/2" opening size. (2756SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-11/16" opening size. (2643SW)
- URREA Black flat strike wrench 12 point, 1-7/8" opening size. (2730SW)
- URREA 1-3/4" Non-Sparking Offset Striking Wrench (UH2628SW)
- AMPCO SAFETY TOOLS Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick (WS-19)
- Urrea Wrenches