Shop All Chisels
Urrea
1''X12" Non-Sparking Cold Cut Chisel
Mfr # UH86A-1X12
Zoro # G0294175
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.2812"
- Material Bronze-Aluminum
- Includes Chisel
- Size 1"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12.2812" |
Size | 1" |
Tip size | 1/8” |
Details
Item | Chisel |
Material | Bronze-Aluminum |
Includes | Chisel |
Application | Heavy duty |
Description
Non-Sparking Chinsel. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 1". Tip size: 1/8”. Length: 12”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Wire Rope Ratchet Cutter (8690TN)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58909)
- DAKE Band Saw, 5" x 6" Rectangle, 6" Round, 6 in Square, 120V AC V, 2.5 hp HP (983107-1)
- WESTWARD Metal Cutting Snip, Straight, 11 1/2 in, Alloy Steel (5MW41)
- URREA Cold cut Chisel Set, 5Pc 1/4"-1/2" (86C)
- URREA Cold cut Chisel Set of 10 pieces (86D)
- URREA Punch & Chisel Set, 10Pc (NO.2)
- URREA Punch & Chisel Set, 12Pc (NO.5)
- URREA Cold Cut Chisel Set of 7 pieces (86B)
- URREA Cold cut cheasel with handle 1"x7/8" (86G-7/8x12)
- MAYHEW SELECT Mason Chisel, 4 in. x 7-1/2 in., Steel (12302)
- Urrea Cutting and Shaping Tools