Shop All Combination Wrenches
Urrea
19Mm Non-sparking Combination 12-point Wrench
Mfr # UH1219M
Zoro # G9794380
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Non-sparking 12-point combination wrenches
- Head Size 19mm
- Overall Length 9-13/16"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1219M
- Zoro # G9794380
- UPC # 660731687521
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 19mm |
Overall Length | 9-13/16" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 19 mm. Total length: 9-13/16". Outside diameter: open end: 1-9/16”. Box end: 1-7/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Max-Lok Connection Adapter (48-20-6950)
- MITUTOYO Caliper, Dial, 0-150 Mm (505-730)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T17 (C67213)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #3 Phillips, PK5 (833PT-5PK)
- URREA 11/16" Non-sparking Combination 12-point Wrench (UH1222)
- URREA Full polished 12-point 15° box-end wrench, 10 Mm X 11 Mm opening size (1053M)
- URREA 12-point black finish combination wrench 1" opening size (1232B)
- URREA 12-point extra long combination wrench 15 mm opening size (1215ML)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- URREA Full polished 12-point 45° box-end wrech, 12Mm X 15Mm opening size. (81215)
- PROTO Combination Wrench, Metric, 16mm Size (J1216MESB)
- Urrea Combination Wrenches