Shop All Check Nut Wrenches
Urrea
19 MM Full polished 12-point combination wrench
Mfr # 1219M
Zoro # G9830869
product price: $8.79
/ea
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 19mm
- Overall Length 9-13/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1219M
- Zoro # G9830869
- UPC # 660731602609
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 19mm |
Overall Length | 9-13/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 19 mm. Total length: 9-13/16”. Outside diameter open end: 1-9/16”. Outside diameter box end: 1-3/32”. Head thickness open end: 21/64". Head thickness box end: 15/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated (46 20 A51)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #46 (46716)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #3 (46673)
- WESTWARD 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (53YR78)
- URREA 1/2" Satin finish 12-point combination wrench (1216A)
- URREA 1 3/16" Satin finish 12-point combination wrench (1238A)
- URREA 5/8" Full polished 12-point combination wrench (1220)
- URREA 5/8" Satin finish 12-point combination wrench (1220A)
- URREA 14 mm Full polished 6-point combination wrench (1214MH)
- URREA 11/16" Full polished 6-point combination wrench (1222H)
- PROTO Check Nut Wrench, 10 In. L, Alloy Steel (JKE40)
- Urrea Wrenches