Shop All Lug Nut Wrenches
Urrea
18" lug nut wrench for cars and pick-ups
Mfr # UCL18
Zoro # G0333822
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Includes Cross lug wrenches
- Application Heavy duty
- Features With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 18" length. Opening sizes: 17 mm, 3/4", 7/8", 13/16". For cars and pick-ups.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UCL18
- Zoro # G0333822
- UPC # 660731692631
- Country of Origin Mexico
- Category Lug Nut Wrenches
Dimensions
Overall Length | 18" |
Socket Depth | 1.57 |
Details
Item | Lug wrenches |
Includes | Cross lug wrenches |
Application | Heavy duty |
Features | With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 18" length. Opening sizes: 17 mm, 3/4", 7/8", 13/16". For cars and pick-ups. |
Color | Black |
Material | Steel |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 18" length. Opening sizes: 17 mm, 3/4", 7/8", 13/16". For cars and pick-ups.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Xp Lube Filter, 57099Xp (57099XP)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13433 (13433)
- RED LINE Red Line 30504 D4 ATF - 1 qt. (30504)
- MONROE Max-Air Air Shock Absorber, MA805 (MA805)
- URREA 3/4" x 16" bus lug nut wrench bar (3RB)
- URREA 1" x 1-1/8" bus lug nut wrench (UCD8)
- URREA 7/8" x 15-3/4" bus lug nut wrench bar (2RB)
- URREA 30" x 11/16" double spoon tire iron (CE3)
- URREA 1" x 1-1/16" bus lug nut wrench (UCD6)
- URREA 25" x 11/16" double spoon tire iron (CE2)
- KEN-TOOL Double-End Truck Wrench, 24 mm x 33 mm (TRM2)
- Urrea Service & Shop Tools