Shop All Adjustable Wrenches
Urrea
18" Lg Black Finish Adjustable
Mfr # 715G
Zoro # G9837053
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15"
- Material Steel
- Width 3.78 in
- Size 1-11/16"
- Height 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 715G
- Zoro # G9837053
- UPC # 660731618662
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Width | 3.78 in |
Size | 1-11/16" |
Height | 0.83 in |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
Chrome-plated with Rubber grip. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. Total length: 15". Maximum opening: 1-11/16”. Jaw depth: 1-5/8”. Jaw thickness 15/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Collector Bag, 33-1/2" D, 19-3/4", PK3 (400H56)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for SENCO FinishPro 23LXP Pin Nailer Replaces EA0352 (SP EA0352)
- GREENLEE Slug-Buster Knockout Punch Kit w/ Hex Ratchet Wrench, 1/2" - 2" Conduit Size, Up to 10 ga Mild Steel (7238SB)
- DICKIES 12" Work Bag (57084)
- URREA Wide opening adjustable wrench with low profile jaw (708XS)
- URREA 8" Lg Black Finish Adjustabl (708S)
- URREA 8" adjustable wrench chrome-plated (708)
- URREA 24" Lg Black Finish Adjustab (724S)
- URREA Urrea Cushion Grip Adjustable Wrench Set, 795G, 8", 10", 12", Chrome-Nickel Finish (795G)
- URREA 12" adjustable wrench chrome-plated (712)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJUSTABLE AUTO (MT89311)
- Urrea Wrenches