Shop All Pipe Wrenches
Urrea
18" L 2-1/2" Cap. Iron Heavy Duty Pipe Wrench
Mfr # 818HD
Zoro # G9832284
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 2-1/2"
- Handle Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 818HD
- Zoro # G9832284
- UPC # 660731621655
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 18" |
Details
Item | Heavy Duty Pipe Wrench |
Jaw Capacity | 2-1/2" |
Handle Material | Iron |
Description
Spring jaw system for great clamping action and quick release. The knurled nut easily slides the upper jaw. Replaceable heat-treated steel alloy jaws. Comfortable handle design is strong without being too heavy. Total length: 18". Max pipe capacity: 2-1/2”. Weigth: 5.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-#30 HSS Threaded Shank Stop Countersink (TSC7/16-30)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3060)
- WESTWARD Magnetic Sweeper, 18 In, 35Lb Pull (1VTY3)
- JET Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 24/46 Grinding Wheel Grit (577103)
- URREA 14" L 2" Cap. Iron Heavy Duty Pipe Wrench (814HD)
- URREA 8" L 1" Cap. Iron Heavy Duty Pipe Wrench (808HD)
- URREA 12" L 2" Cap. Iron Heavy Duty Pipe Wrench (812HD)
- URREA 24" L 3" Cap. Iron Pipe Wrench (824HD)
- URREA 18" L 2-1/2" Cap. Iron Ductile Pipe Wrench (818UI)
- URREA 14" L 2" Cap. Aluminum Pipe Wrench (814A)
- IRWIN 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (274103)
- Urrea Pipe Wrenches