Shop All Pipe Wrenches
Urrea
18" L 2-1/2" Cap. Iron Ductile Pipe Wrench
Mfr # 818UI
Zoro # G9831523
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 2-1/2"
- Handle Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 818UI
- Zoro # G9831523
- UPC # 660731912005
- Country of Origin Mexico
- Category Pipe Wrenches
Dimensions
Overall Length | 18" |
Details
Item | Ductile Pipe Wrench |
Jaw Capacity | 2-1/2" |
Handle Material | Iron |
Description
Ductile-iron housing and a H-beam handle. Forged movable jaw and fixed jaw. Graduated opening on movable jaw for easy reference. Teeth hardened by induction. Total length: 18". Max pipe capacity: 2-1/2”. Weigth: 6.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Magnetized 38 Nut Driver Bit Set, 10 Pieces (PCJ3/8)
- METABO Cutting Blade Guard, For WEF 9-125 Quick (630355000)
- MAYHEW PRO General Purpose Slotted Screwdriver 1/2 in Square (36019)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- URREA 14" L 2" Cap. Iron Ductile Pipe Wrench (814UI)
- URREA 18" L 2-1/2" Cap. Iron Heavy Duty Pipe Wrench (818HD)
- URREA 14" L 2" Cap. Iron Heavy Duty Pipe Wrench (814HD)
- URREA 14" L 2" Cap. Aluminum Pipe Wrench (814A)
- URREA 10" L 1-1/2" Cap. Aluminum Pipe Wrench (810A)
- URREA 8" L 1" Cap. Iron Heavy Duty Pipe Wrench (808HD)
- RIDGID 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (14)
- Urrea Pipe Wrenches